Steel Crimp Connector, 412 18-4 AWG, 50/Box

Item #: 0028520

Cat #: 30-412

UPC: 783250304127

$ 0.67 EA
Company wide:
800 in stock
Documents & Guides
Crimp Connector, Steel, 600V, Conductor Range: 18 - 4 AWG, Package of 50

Overview

Crimp Connector, Steel, 600V, Conductor Range: 18 - 4 AWG, Package of 50

Crimp connectors from IDEAL® are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.

Also known as: 783250304127, 30-412, IDE30412

Specifications

Material: Steel
Allowable Gauge Range: 18 - 4
Material: Steel
Allowable Gauge Range: 18 - 4