Steel Crimp Connector, 411 18-8 AWG, 50/Box

Item #: 0028519

Cat #: 30-411

UPC: 783250304110

$ 0.45 EA
Company wide:
1,720 in stock
Documents & Guides
Crimp Connector, Steel, 600V, Conductor Range: 18 - 8 AWG, Package of 50

Overview

Crimp Connector, Steel, 600V, Conductor Range: 18 - 8 AWG, Package of 50

Crimp connectors from IDEAL are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.

Also known as: 783250304110, 30-411, IDE30411

Specifications

Material: Steel
Volts AC: 600
Allowable Gauge Range: 18 - 8
Material: Steel
Allowable Gauge Range: 18 - 8
Volts AC: 600