Set-Screw Connector, Model 22, 20-10 AWG, 1,000/Box

Item #: 0028511

Cat #: 30-322

UPC: 783250303229

$ 1.85 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Wire Connector, Set-Screw, Size: 11/16 IN Width X 1-1/64 IN Height, Number Of Conductors: 1 to 6, Wire Size: 20 - 10 AWG, Material: Brass, Flame-retardant polypropylene shell, Color: Brass Connector, Black Shell, Voltage Rating: 600 V, Temperature Rating: 150 , 302 DEG C, DEG F, Dimension B: 1/2 IN, Model: 12 AWG, Width: Solid, Stranded IN, Height: One Stripped End, One End with Ground Screw, Joined To 12 AWG Stranded Tail At A Ring Terminal, with Fork Terminal On Second End IN, Dimension D: 13/32 IN

Overview

IDEAL, Wire Connector, Set-Screw, Size: 11/16 IN Width X 1-1/64 IN Height, Number Of Conductors: 1 to 6, Wire Size: 20 - 10 AWG, Material: Brass, Flame-retardant polypropylene shell, Color: Brass Connector, Black Shell, Voltage Rating: 600 V, Temperature Rating: 150 , 302 DEG C, DEG F, Dimension B: 1/2 IN, Model: 12 AWG, Width: Solid, Stranded IN, Height: One Stripped End, One End with Ground Screw, Joined To 12 AWG Stranded Tail At A Ring Terminal, with Fork Terminal On Second End IN, Dimension D: 13/32 IN
Also known as: 783250303229, 30-322, IDE30322

Specifications

Color: Black
Material: Brass, Polypropylene
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Material: Brass, Polypropylene