Greenie® Grounding Wire Conn, 92® Green, 500/Bag

Item #: 0028510

Cat #: 30-292

UPC: 783250302925

$ 0.23 EA
Company wide:
32,500 in stock
Documents & Guides
Wire Connector, Grounding Type, Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid/Stranded Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Grounding Type, Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid/Stranded Copper-to-Copper Connections Only., Wire-Nut®

The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250302925, 30-292, IDE30292, Greens, Greenies

Specifications

Color: Green
Material: Copper, Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Color: Green
Standards: California Proposition 65
Material: Copper, Polypropylene
Allowable Gauge Range: 14 - 10