Wire-Nut® Wire Conn, Model 73B® Orange, 500/Bag

Item #: 0028507

Cat #: 30-273

UPC: 783250302734

$ 0.14 EA
Company wide:
130,750 in stock
Documents & Guides
Wire Connector, Color Coded, Orange, Wire Range: 22 - 14 AWG, Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only, Wire-Nut®, (Package of 500)

Overview

Wire Connector, Color Coded, Orange, Wire Range: 22 - 14 AWG, Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only, Wire-Nut®, (Package of 500)

IDEAL, Wire Connector, Wire-Nut , Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 1-18 w/2-20 MAX 2-14, Color: Orange, Material: Flame-retardant polypropelene, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Model Number: 73B, Flammability Rating: UL 94V-2

Also known as: 783250302734, 30-273, IDE30273, wire nut, wire nuts, wire connector, wire connectors

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 22 - 14
Color: Orange
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 22 - 14