Hi Temp Wire-Nut® Wire Conn, 73B®Black, 10,000/Box

Item #: 0028506

Cat #: 30-253

UPC: 783250302536

Call for price
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Environmental Conditions: Tough, Ul 94v-0 Flame-retardant Shell Ratedat 150 Deg C (302 F); Conductor Range: 22 - 14 Awg, Min 1 -18 W/ 1-20, Max 4-16w/ 1-20; Material: Thermoplastic Polyester; Black; Voltage Rating: 600 V;model Number: 73b; Width: 7/16 In; Height: 55/64 In

Overview

Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Environmental Conditions: Tough, Ul 94v-0 Flame-retardant Shell Ratedat 150 Deg C (302 F); Conductor Range: 22 - 14 Awg, Min 1 -18 W/ 1-20, Max 4-16w/ 1-20; Material: Thermoplastic Polyester; Black; Voltage Rating: 600 V;model Number: 73b; Width: 7/16 In; Height: 55/64 In

The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250302536, 30-253, IDE30253

Specifications

Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 20 - 14
Color: Black
Allowable Gauge Range: 20 - 14
Standards: California Proposition 65