Set-Screw Conn, Model 22, 20-10 AWG, 100/Box

Item #: 0028505

Cat #: 30-222

UPC: 783250302222

$ 2.43 EA
Company wide:
200 in stock
Wire Connector, Set-Screw, Color: Black, Wire Range: 22 - 10 AWG, Material: Brass, Package of 100, For Copper-to-Copper Connections Only

Overview

Wire Connector, Set-Screw, Color: Black, Wire Range: 22 - 10 AWG, Material: Brass, Package of 100, For Copper-to-Copper Connections Only

Set screw wire connectors from IDEAL ensure a vibration-resistant splice, perfect for applications near motors or other vibration. The solid brass sleeve inserts come in three sizes, allowing wire ranges 22 AWG - 10 AWG. Each package contains plastic caps, allowing for insulation of the splice after installation, as well as a set screw holder to allow for ease of installation.

Also known as: 783250302222, 30-222, IDE30222

Specifications

Color: Black
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Color: Black
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 22 - 10