Set-Screw Conn, Model 11, 22-10 AWG, 100/Box

Item #: 0028504

Cat #: 30-211

UPC: 783250302116

$ 1.82 EA
Company wide:
1,100 in stock
Documents & Guides
Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only, Wire-Nut®

Overview

Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only, Wire-Nut®

Set screw wire connectors from IDEAL ensure a vibration-resistant splice, perfect for applications near motors or other vibration. The solid brass sleeve inserts come in three sizes, allowing wire ranges 22 AWG - 10 AWG. Each package contains plastic caps, allowing for insulation of the splice after installation, as well as a set screw holder to allow for ease of installation.

Also known as: 783250302116, 30-211, IDE30211

Specifications

Color: Black
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Color: Black
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 22 - 12