Set-Screw Wire Conn, Model 10, 22-10 AWG, 100/Box

Item #: 0028503

Cat #: 30-210

UPC: 783250302109

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only., Wire-Nut®
Also known as: 783250302109, 30-210, IDE30210

Specifications

Color: Black
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Color: Black
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 22 - 12