Wire-Nut® Wire Conn, Model 71B® Gray, 1,000/Box

Item #: 0028500

Cat #: 30-171

UPC: 783250301713

$ 0.12 EA
Company wide:
2,000 in stock
Documents & Guides
Wire Connector, Color Coded, Color: Gray, Wire Range: 22 - 16 AWG, Voltage Rating: 300 V, Package of 1000. Includes: Fixed Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Gray, Wire Range: 22 - 16 AWG, Voltage Rating: 300 V, Package of 1000. Includes: Fixed Square Wire Spring. For Copper-to-Copper Connections Only.

The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250301713, 30-171, IDE30171

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 18 - 6
Material: Copper
Standards: California Proposition 65
Color: Gray
Allowable Gauge Range: 18 - 6