Wire-Nut® Wire Conn, Model 74B® Yellow, 100/Box

Item #: 0028491

Cat #: 30-074

UPC: 783250300747

$ 0.21 EA
Company wide:
20,300 in stock
Documents & Guides
Wire Connector, Color Coded, Yellow, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only, Wire-Nut®

Overview

Wire Connector, Color Coded, Yellow, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only, Wire-Nut®

The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250300747, 30-074, IDE30074

Specifications

Material: Copper
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 18 - 12
Material: Copper
Color: Yellow
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12