$ 0.16 EA
Company wide:
93,998
in stock
Documents & Guides
Wire Connector, Color Coded, Blue, Wire Range: 22 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Overview
Wire Connector, Color Coded, Blue, Wire Range: 22 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250300723, 30-072, IDE30072, BABY BLUE
Specifications
| Color: | Blue |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 22 - 14 |
| Color: | Blue |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Allowable Gauge Range: | 22 - 14 |