Noalox® (4 oz. Bottle)

Item #: 0028484

Cat #: 30-026

UPC: 783250300266

$ 16.41 EA
Company wide:
389 in stock
Documents & Guides
Noalox Anti-Oxidant Compound, Heavy Duty, 200 Series, Includes: 4 oz Squeeze Bottle

Overview

Noalox Anti-Oxidant Compound, Heavy Duty, 200 Series, Includes: 4 oz Squeeze Bottle

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250300266, 30-026, IDE30026, no locks

Specifications

Size: 4 oz
Type: Cleaner
Size: 4 oz
Type: Cleaner