Faceplate, keystone, 1 hole, 1 Gang

Item #: 0028448

Cat #: KSFP1-88

UPC: 662875594901

$ 1.78 EA
Company wide:
371 in stock
Documents & Guides
Single gang plastic faceplate, holds two Keystone jacks or modules, Fog White

Overview

Single gang plastic faceplate, holds two Keystone jacks or modules, Fog White

TechChoice faceplates are available in thermoplastic and stainless steel, with a variety of port capacities to match your workstation applications. All faceplates allow for a flush jack finish. For more information, please contact your local sales representative.

Also known as: 662875594901, KSFP1-88, ORTKSFP188

Specifications

Mounting: Box
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 1
Mounting: Box
Color: Cloud White
Number of Ports: 1
Gangs: 1
Standards: California Proposition 65