Blades 45-091, 10-18 AWG

Item #: 0028433

Cat #: L-4420

UPC: 783250166183

$ 28.60 EA
Company wide:
0 in stock
Documents & Guides
Blade Set for 45-091 Wire Stripper, Knife-Type Blades, Strip Wire Up to 7/8 Inches, Handles #10 AWG to #18 AWG Wire

Overview

Blade Set for 45-091 Wire Stripper, Knife-Type Blades, Strip Wire Up to 7/8 Inches, Handles #10 AWG to #18 AWG Wire
Also known as: 783250166183, L-4420, IDEL4420

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC