Non-Fused Switch Disconnector, 3 Pole, 25A

Item #: 0028420

Cat #: P1-25/EA/SVB

UPC: 015080410977

$ 302.70 EA
Company wide:
0 in stock
Documents & Guides
Non-Fused Switch Disconnector, 3 Pole, Rated For 10 H.P. @ 460 Volt 3-Phase, 25amp, Lockable In The 0 (Off) Position, Flush Mounting.

Overview

Non-Fused Switch Disconnector, 3 Pole, Rated For 10 H.P. @ 460 Volt 3-Phase, 25amp, Lockable In The 0 (Off) Position, Flush Mounting.
Also known as: 015080410977, P1-25/EA/SVB, CUTP125EASVB

Specifications

Mounting: Flush
Poles: 1
Amps: 25
Volts AC: 460
Type: Circuit Interupter
Mounting: Flush
Amps: 25
Type: Circuit Interupter
Poles: 1
Volts AC: 460