Single Gang Plastic Faceplate, 2-Keystone, Ivory

Item #: 0028410

Cat #: KSFP2-13

UPC: 662875594918

$ 1.78 EA
Company wide:
73 in stock
Single Gang Plastic Faceplate, Holds Two Keystone Jacks Or Modules, Ivory

Overview

Single Gang Plastic Faceplate, Holds Two Keystone Jacks Or Modules, Ivory

Faceplates are available in thermoplastic and stainless steel, with a variety of port capacities to match your workstation applications. All faceplates allow for a flush jack finish. For more information, please contact your local sales representative.

Also known as: 662875594918, KSFP2-13, ORTKSFP213

Specifications

Gangs: 1
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Number of Ports: 2
Gangs: 1
Mounting: Wall
Number of Ports: 2
Color: Ivory
Standards: California Proposition 65