RECT DUPLEX RECEPTACLE PLATE GY

Item #: 0028409

Cat #: 828R-TCAL-GY

UPC: 786564080039

$ 105.39 EA
Company wide:
0 in stock
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Gray

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Gray

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.

Also known as: 786564080039, 828R-TCAL-GY, WMD828RTCALGY

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/4 in
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Diameter: 1 1/4 in
Gangs: 1