
Rectangular Floor Box, 1-Gang, Depth: 4", Non-Metallic
Item #: 0028408
Cat #: 880MP2
UPC: 786776180824
$ 51.56 EA
Company wide:
6
in stock
Documents & Guides
Rectangular Floor Box, 1-Gang, Depth: 4 Inch, Cubic Inches: 100, Includes Reusable Mudcap, Insert Spacer, Conduit Plugs, and Reducers (1 Inch, 3/4 Inch, and 1/2 Inch), Non-Metallic
Overview
Rectangular Floor Box, 1-Gang, Depth: 4 Inch, Cubic Inches: 100, Includes Reusable Mudcap, Insert Spacer, Conduit Plugs, and Reducers (1 Inch, 3/4 Inch, and 1/2 Inch), Non-Metallic
The Modulink Nonmetallic Floor Box from Walker Systems provides power and communication services directly to the workstation or to any open space location. The Modulink Floor Box is a gangable box that allows a one-gang floor box to easily be turned into a two- or three-gang box simply by ganging together individual boxes. This floor box has many applications, some of which are commercial offices, retail stores, malls, financial and government institutions.
Also known as: 786776180824, 880MP2, WMD880MP2
Specifications
| Depth: | 3 1/2 in |
| Gangs: | 1 |
| Material: | PVC |
| Cubic Inches: | 100 in³ |
| Depth: | 3 1/2 in |
| Material: | PVC |
| Gangs: | 1 |
| Cubic Inches: | 100 in³ |