Fan Control, 3-Speed, 2A, 120V, White

Item #: 0028405

Cat #: 22691

UPC: 049694226914

Company wide:
0 in stock
Documents & Guides
Fan Control, 3-Speed, 2 Amp, 120 Volt, Color: White

Overview

Fan Control, 3-Speed, 2 Amp, 120 Volt, Color: White
Also known as: 049694226914, 22691, HUN22691

Specifications

Color: White
Color: White