Straight Blade Connector, 15 Amp, 125V

Item #: 0028366

Cat #: HBL5269C

UPC: 783585173252

Company wide:
0 in stock
Documents & Guides
Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White

Overview

Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White

Insulgrip products are synonymous with Hubbell’s ongoing commitment to discovering ways to make products safer and last longer. By encasing wiring devices in tough nylon housings, Insulgrip devices ensure high impact, heat, and chemical resistance while insulating current-carrying components from the user for maximum safety

Also known as: 783585173252, HBL5269C, KELHBL5269C

Features & Benefits

  • Receptacle only - does not include reel
  • Single Outlet

Specifications

Poles: 2
Color: Black/White
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Poles: 2
Amps: 15
Material: Nylon
Color: Black/White
Volts AC: 125
NEMA Configuration: 5-15R