Heated Jacket Kit

Item #: 0028311
Cat #: DCHJ060C1-L
UPC: 885911327510
Call for price
Company wide:
0 in stock
Documents & Guides
Heated Jacket, Black, Battery: 20V MAX and 12V MAX, Size: L, Includes: (1) Battery & Charger.

Overview

Heated Jacket, Black, Battery: 20V MAX and 12V MAX, Size: L, Includes: (1) Battery & Charger.
Up to 5.5 Hours of runtime on low setting using the 20V MAX* compact 1.5 Ah battery. 4 heating zones which include L&R chest, mid-back and collar. LED controller with 3 temperature settings. Premium 20V MAX* batteries stored in an efficient battery pocket. USB power source with 2 USB power ports. Battery pockets expands to accept DEWALT XR 4.0 Ah battery packets. Includes: DCHJ060 Heated Jacket, DCB201 20V MAX* Lithium-Ion Battery (1.5 Ah), Charger and DCB091 USB Power Source.
Also known as: 885911327510, DCHJ060C1-L, DEWDCHJ060C1L

Specifications

Type: Jacket, Lithium Battery, Heated
Color: Black
Volts DC: 20, 12
Size: Large
Type: Jacket, Lithium Battery, Heated
Volts DC: 20, 12
Color: Black
Size: Large

Customer Reviews

No reviews for this product
(0)