ID & Badge Holder, Black

Item #: 0028294

Cat #: 19950

UPC: 720476199502

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
97 in stock
Documents & Guides
ID and Badge Holder. Worn around the arm to keep ID visible and out of the way. Durable Vinyl. Dimentions of pouch: 4-3/4" x 3". Color: Black.

Overview

ID and Badge Holder. Worn around the arm to keep ID visible and out of the way. Durable Vinyl. Dimentions of pouch: 4-3/4" x 3". Color: Black.

ID and Badge Holder: Worn around arm to keep ID out of the way. Also shows off "the guns" nicely.

Also known as: 720476199502, 19950, ERG19950, Squid arm

Specifications

Length: 4 3/4 in
Width: 3 in
Color: Black
Type: Holder
Length: 4 3/4 in
Color: Black
Width: 3 in
Type: Holder