This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 1.015"x.335", Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51
Overview
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 1.015"x.335", Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 754473082918, M-187-1-342, BRAM1871342
Specifications
| Material: | Polyolefin |
| Type: | Permanent, Label |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Color: | White |
| Type: | Permanent, Label |
| Standards: | California Proposition 65 |