MNTG BASE .44X.44IN NAT NYL LOW-PRO

Item #: 0028234

Cat #: TC817-TB

UPC: 786210826318

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides
Low-Profile Mounting Plate, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 11.1mm (0.437 Inches), Width of 11.1mm (0.437 Inches), Height of 4.75mm (0.187 Inches), Epoxy Glue Mounting Method

Overview

Low-Profile Mounting Plate, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 11.1mm (0.437 Inches), Width of 11.1mm (0.437 Inches), Height of 4.75mm (0.187 Inches), Epoxy Glue Mounting Method

These miniature mounting bases are ideal for high-density packaging. Threaded insert permits screw to come from outside of mounting surface.

Also known as: 786210826318, TC817-TB, THBTC817TB

Specifications

Color: Natural
Mounting: Epoxy Glue
Color: Natural
Mounting: Epoxy Glue