ENERGY SAVING LED

Item #: 0028226

Cat #: DKL60VALED

UPC: 686334470841

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

TPI DKL60VALED
Also known as: 686334470841, DKL60VALED, TPIDKL60VALED

Specifications

Color: Yellow/Black
Wattage: 12
Lumens: 960
Mounting: Bracket
Standards: California Proposition 65
Light Technology: LED
Color: Yellow/Black
Lumens: 960
Standards: California Proposition 65
Wattage: 12
Mounting: Bracket
Light Technology: LED