Free-Stand Disconnect Enclosure Type 1, 72.00x26.00x18.00, Gray, Steel

Item #: 0028225

Cat #: A72XN2718FSLP

UPC: 783510138929

$ 3634.58 EA
Company wide:
0 in stock
Free-Stand Type 1 Disconnect Enclosure for general industrial use. This Free-Stand Disconnect Enclosure Type 1, A72XN2718FSLP item measures 72.00x26.00x18.00 inches with a material of Steel colored Gray.

Overview

Free-Stand Type 1 Disconnect Enclosure for general industrial use. This Free-Stand Disconnect Enclosure Type 1, A72XN2718FSLP item measures 72.00x26.00x18.00 inches with a material of Steel colored Gray.

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510138929, A72XN2718FSLP, HOFA72XN2718FSLP

Features & Benefits

  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door

Specifications

Color: Light Gray
Depth: 18 in
IP/NEMA Rating: NEMA 1, IP30
Height: 72 in
Material: Steel
Width: 26 in
Finish: Powder Coated
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated
Depth: 18 in
Height: 72 in
Width: 26 in