Transformer, Lighting, Electronic, 60W, 12VDC, 120VAC, 0.5A

Item #: 0028224

Cat #: LET60

UPC: 027557582728

Company wide:
0 in stock
Documents & Guides
Transformer, Lighting, Electronic, 60 Watt, 12 Volt DC Output, 120 Volt AC Input, 0.5 Amp

Overview

Transformer, Lighting, Electronic, 60 Watt, 12 Volt DC Output, 120 Volt AC Input, 0.5 Amp
Also known as: 027557582728, LET60, CURLET60

Specifications

Volts AC: 120
Wattage: 60
Type: Electronic, Lighting Transformer
Volts DC: 12
Amps: 0.500
Volts AC: 120
Type: Electronic, Lighting Transformer
Amps: 0.500
Wattage: 60
Volts DC: 12