TopTherm Filter Fan Unit, 115V

Item #: 0028213

Cat #: SK3243110

UPC: 639889858428

Company wide:
0 in stock
Documents & Guides
TopTherm Filter Fan Unit, 115 Volt, 323 x 323 x 25mm, Complete Unit Ready For Connection Including Filter Mat

Overview

TopTherm Filter Fan Unit, 115 Volt, 323 x 323 x 25mm, Complete Unit Ready For Connection Including Filter Mat

Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m³/h, protection category IP 54 as standard. Filter fans with diagonal fan technology are more pressure-resistant and produce more constant air performance. The diagonal outflow direction ensures a more uniform heat dissipation from the enclosure.

Also known as: 639889858428, SK3243110, RIT3243110

Specifications

IP/NEMA Rating: IP54
Phase: 1
Amps: 60
IP/NEMA Rating: IP54
Amps: 60
Phase: 1