Made in USA

PHOTOCONTROL 120V 1200W INC BUTTON

Item #: 0028188
Cat #: PBT-1
UPC: 785988260119
Call for price
Company wide:
0 in stock
Documents & Guides
Photo control, 120V, Button type.

Overview

Photo control, 120V, Button type.
Also known as: 785988260119, PBT-1, HUBPBT1

Specifications

Type: Photo Sensor
Standards: California Proposition 65
Type: Photo Sensor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)