HAMMERVAC Dedicated Dust Extractor

Item #: 0028180

Cat #: 2715-DE

UPC: 045242303571

Company wide:
0 in stock
Documents & Guides
HAMMERVAC Dedicated Dust Extractor, Compatibility: M18 FUEL 1-1/8" SDS Plus Rotary Hammer (2715-22), Replaceable Filter, Includes:(1) HEPA Filter, (1) Nozzle

Overview

HAMMERVAC Dedicated Dust Extractor, Compatibility: M18 FUEL 1-1/8" SDS Plus Rotary Hammer (2715-22), Replaceable Filter, Includes:(1) HEPA Filter, (1) Nozzle

Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-lbs dedicated design engineered to connect directly to and be power by the M18™ 1-1/8 in. SDS plus rotary hammer (2715-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.

Also known as: 045242303571, 2715-DE, MIL2715DE

Features & Benefits

  • In-lbs dedicated design: engineered to fit in the most confined workspaces.
  • Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 μm.
  • Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
  • High capacity dust box: allows user to work longer without emptying dust box as often.
  • LED light: illuminates work area to increase visibility.
  • Replaceable nozzle: provides greater durability and pickup efficiency with flexible wear resistant bristles.

Specifications

Volts DC: 18
Volts DC: 18