ÖLFLEX® TRAY II/TRAY II CY, 6 AWG, 4 Conductor, Unshielded

Item #: 0028097

Cat #: 220604

UPC: 044773099946

$ 15.96 FT
Company wide:
924 in stock
Documents & Guides
ÖLFLEX® TRAY II/TRAY II CY, 6 AWG, 4 Conductor, Unshielded

Overview

ÖLFLEX® TRAY II/TRAY II CY, 6 AWG, 4 Conductor, Unshielded

ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.

Also known as: 044773099946, 220604, LAP220604

Specifications

Gauge: 6 AWG
Conductors: 4
Shielding: Unshielded
Gauge: 6 AWG
Shielding: Unshielded
Conductors: 4