Multi-Tap Connector, 2 Port, 2 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 0028066

Cat #: PBTD-2-1/0

UPC: 783669077360

$ 52.80 EA
Company wide:
0 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA

ILSCO NIMBUS PBTD insulated multi-tap connectors provide a flexible, reliable solution for distributing copper or aluminum conductors in power applications. With dual-sided entry, high-dielectric insulation, and a broad wire range, they help simplify installation while supporting secure, long-lasting performance in demanding environments.

Also known as: 783669077360, PBTD-2-1/0, ILSPBTD210

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 14
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 14
Volts AC: 600
Allowable Gauge Range: 14 - 1/0