HOWARD 1106S-12 12' DBL STEP LADDER

Item #: 0028026

Cat #: 1106S12

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HOWARD 1106S-12 12' DBL STEP LADDER

Overview

HOWARD 1106S-12 12' DBL STEP LADDER
Also known as: 1106S12, HOW1106S12

Specifications

Type: Cover, Mud Ring
Gangs: 2
Mounting: Device
Shape: Square
Depth: 5/8 in
Material: Steel
Cubic Inches: 7.500 in³
Type: Cover, Mud Ring
Mounting: Device
Depth: 5/8 in
Cubic Inches: 7.500 in³
Gangs: 2
Shape: Square
Material: Steel