2" Red EMT Conduit, 10' Length

Item #: 0027990

Cat #: 2EMTRED

UPC: 980010020161

$ 9.10 FT
Company wide:
0 in stock
Documents & Guides
2 Inch Red EMT Conduit, Steel, 10 Foot Length

Overview

2 Inch Red EMT Conduit, Steel, 10 Foot Length

Used in Fire Alarm applications.

Also known as: 980010020161, 2EMTRED, 911

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft