HMND C3F006KBS POTTED 3PH 6KVA 480

Item #: 0027961

Cat #: C3F006KBS

UPC: 803423093167

Company wide:
0 in stock

Overview

HAMMOND C3F006KBS
Also known as: 803423093167, C3F006KBS, HMDC3F006KBS

Specifications

Volt Amps: 6kVA
Type: Dry Type Transformer
Wattage: 6
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 6kVA
Wattage: 6
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480