Transformer, Dry Type, 15KVA, 480D V Primary, 208Y/120V Secondary

Item #: 0027959

Cat #: NMK015KB

UPC: 803423017262

Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 480 Delta; Volt AC, Primary, 208Y/120 Volt AC Secondary, HPS Sentinal, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 480 Delta; Volt AC, Primary, 208Y/120 Volt AC Secondary, HPS Sentinal, NEMA 3R
Also known as: 803423017262, NMK015KB, HMDNMK015KB

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y