LED Retrofit Downlight, 4", 10W, 120V, 3000K

Item #: 0027956

Cat #: LED10DR430K

UPC: 762148222392

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
4" LED Downlight, Retrofit, 10 Watt, 120V, 750 Lumens, Color Temperature: 3000K, White Trim

Overview

4" LED Downlight, Retrofit, 10 Watt, 120V, 750 Lumens, Color Temperature: 3000K, White Trim

Ideal for dimmable 6", 5" & 4" downlight applications. Perfect for retrofit or new construction recessed downlight applications. 

Also known as: 762148222392, LED10DR430K, TCPLED10DR430K

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: LED
Mounting: Recessed
Wattage: 10
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: White