Odyssey 120V 35-50W PAR16/MR16 GU10 Black (BL) Painted Bronze (BZ) Satin Chrome (SC) or White (WH) finish.

Item #: 0027890

Cat #: R717BZ

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
JUNO R717BZ ODYSSEY 120V 35- 50W GU10 BLACK PAINTED BRONZE

Overview

JUNO R717BZ ODYSSEY 120V 35- 50W GU10 BLACK PAINTED BRONZE
Also known as: R717BZ, JUNR717BZ

Specifications

No Specifications Available