Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs
Item #: 0027795
Cat #: F88G24
UPC: 783510526108
$ 185.86 EA
Company wide:
45
in stock
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Also known as: 783510526108, F88G24, HOFF88G24
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 8 in |
| Length: | 24 in |
| Material: | Steel |
| Height: | 8 in |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 8 in |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Color: | Gray |
| Length: | 24 in |
| Height: | 8 in |
| Knockouts: | No |