Wireway, Type 1, Hinged-Cover, 8" x 8" x 12", Steel, Gray, No KOs

Item #: 0027794

Cat #: F88G12

UPC: 783510526009

$ 125.10 EA
Company wide:
10 in stock
Wireway Telescope, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.

Overview

Wireway Telescope, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.

Wireway Telescope, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.

Also known as: 783510526009, F88G12, HOFF88G12

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: No