Wireway Closure Plate, 8" x 8"

Item #: 0027793

Cat #: F88GCPNK

UPC: 783510528409

$ 26.82 EA
Company wide:
900 in stock
Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.

Overview

Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.

The nVent HOFFMAN® closure plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510528409, F88GCPNK, HOFF88GCPNK

Features & Benefits

  • Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: No
Color: Gray
Material: Steel
Number of Knockouts: 0