Wiring Trough 6.00x6.00x12.00

Item #: 0027782

Cat #: F6612FG

UPC: 783510159504

$ 627.90 EA
Company wide:
0 in stock
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x12.00, Material/finish: Fiberglass

Overview

Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x12.00, Material/finish: Fiberglass

Fiberglass Wiring Trough NEMA Type 12 and 3R is used for protecting wire and cable distribution, junctions and terminations. This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.

Also known as: 783510159504, F6612FG, HOFF6612FG

Features & Benefits

  • Captivated Monel cover screws
  • Seams are sealed
  • Oil-resistant gasket attached with oil-resistant adhesive
  • No holes or knockouts
  • Pultruded fiberglass polyester bodies and covers

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Fiberglass
Height: 6 in
Width: 6 in
IP/NEMA Rating: IP55, NEMA 12
Height: 6 in
Material: Fiberglass
Width: 6 in