Telescope Fitting Feed-Through, 6.00x6.00, Gray, Steel
Item #: 0027772
Cat #: F66WA
UPC: 783510145200
$ 328.44 EA
Company wide:
0
in stock
Documents & Guides
Feed-Through Telescope Fittings are for easily adjusting wireway lengths without cutting or welding. This Telescope Fitting Feed-Through, F66WA item measures 6.00x6.00 inches with a material of Steel colored Gray.
Overview
Feed-Through Telescope Fittings are for easily adjusting wireway lengths without cutting or welding. This Telescope Fitting Feed-Through, F66WA item measures 6.00x6.00 inches with a material of Steel colored Gray.
Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm). Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510145200, F66WA, HOFF66WA
Features & Benefits
- Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding
- Length is easily adjustable from 1.50 inch to 13.50 inch (343 mm)
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Gray |
| Material: | Steel |