Transposition Sections CW, 6.00x6.00, Gray, Steel

Item #: 0027762

Cat #: F66LKT

UPC: 783510198503

$ 463.68 EA
Company wide:
0 in stock
Lay-in Transposition for rotating open side 90 degrees retaining lay-in feature. This Transposition Sections CW, F66LKT item measures 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Lay-in Transposition for rotating open side 90 degrees retaining lay-in feature. This Transposition Sections CW, F66LKT item measures 6.00x6.00 inches with a material of Steel colored Gray.

These fittings are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.

Also known as: 783510198503, F66LKT, HOFF66LKT

Features & Benefits

  • Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel