Elbow 90-Degree Lay-in Wireway, 6.00x6.00, Gray, Mild Steel

Item #: 0027758

Cat #: F66G90E

UPC: 783510525309

$ 122.72 EA
Company wide:
44 in stock
Lay-in Painted 90-Deg Elbows with removable sides retaining feature elbow orientation. This 90-Degree Elbow Lay-in Wireway, F66G90E item measures 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Deg Elbows with removable sides retaining feature elbow orientation. This 90-Degree Elbow Lay-in Wireway, F66G90E item measures 6.00x6.00 inches with a material of Steel colored Gray.

Any side of the nVent HOFFMAN HOFF66G90E can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.

Also known as: 783510525309, F66G90E, HOFF66G90E

Features & Benefits

  • Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°