Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts

Item #: 0027754

Cat #: F66G48

UPC: 783510523701

$ 177.52 EA
Company wide:
88 in stock
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.

Also known as: 783510523701, F66G48, HOFF66G48, gutter

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Length: 48 in
Knockouts: No