Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, Includes Knockouts.
Item #: 0027751
Cat #: F66G24WK
UPC: 783510529604
$ 98.05 EA
Company wide:
19
in stock
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24, Material/Finish: Steel/Gray, Includes Knockouts.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24, Material/Finish: Steel/Gray, Includes Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24, Material/Finish: Steel/Gray, Includes Knockouts.
Also known as: 783510529604, F66G24WK, HOFF66G24WK
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Height: | 6 in |
| Length: | 24 in |
| Material: | Steel |
| Width: | 6 in |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Height: | 6 in |
| Material: | Steel |
| Number of Knockouts: | 8 |
| Color: | Gray |
| Length: | 24 in |
| Width: | 6 in |
| Knockouts: | Yes |