Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 0027746

Cat #: F66GPA

UPC: 783510524203

$ 56.72 EA
Company wide:
8 in stock
Wireway Panel Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

Overview

Wireway Panel Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

The nVent HOFFMAN HOFF66GPA is a flanged fitting which allows the wireway to be securely connected to an enclosure.

Also known as: 783510524203, F66GPA, HOFF66GPA

Features & Benefits

  • A flanged fitting which allows the wireway to be securely connected to an enclosure

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel