Wiring Trough 4.00x4.00x24.00

Item #: 0027738

Cat #: F4424SC

UPC: 783510153809

$ 362.25 EA
Company wide:
0 in stock
Wire Trough, Screw Cover, Bulletin F20sc (type 12 Screw Cover Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Steel/gray

Overview

Wire Trough, Screw Cover, Bulletin F20sc (type 12 Screw Cover Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Steel/gray

Screw-Cover Wiring Trough, Type 12 is used for protecting wire and cable distribution, junctions and terminations in a variety of moist or dirty applications.

Also known as: 783510153809, F4424SC, HOFF4424SC

Features & Benefits

  • Ends and seams continuously welded and ground smooth; no holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Wiring Troughs are finished with paint over plated surfaces

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Color: Gray
Width: 4 in
Length: 24 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Material: Steel